Shop All Aluminum Extrusions
This Product is Discontinued
80/20
Framing Extrusion, T-Slotted, 10 Series (Discontinued)
Mfr # 1004-145
Zoro # G1968430
This Product is Discontinued
Key Features
- Length 145 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 1004-145
- Zoro # G1968430
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 145 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Slot Width (In.) | 0.26 in |
Width (mm) | 25.4 mm |
Bore Dia. (mm) | 5.2 mm |
Height (mm) | 25.4 mm |
Slot Width (mm) | 6.47 mm |
Bore Dia. (In.) | 0.21 in |
Nominal Length | 12 ft |
Weight per Unit Length | 0.56 lb-ft |
Profile Height | 1 in |
Slot Width | 0.3 in |
Profile Width | 1 in |
Overall Length | 145 in |
Rail HxW | 1 in x 1 in |
Bore Diameter | 13/64 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 0.56 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 12 ft, Aluminum, Number of Open Slots 2, Profile Height 1 in, Profile Width 1 in, Overall Length 145 in, 10 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Opposite-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.