Shop All Structural Framing System Accessories
80/20
Floor Mount Base Plate, 15 Series
Mfr # 2413
Zoro # G7618624
original price:
$19.75
11% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series; 25 Series; 30 Series; 40 Series; 45 Series
- Series 15 Series
- Finish Anodized
- Color White
Product Information
- Brand 80/20
- MFR # 2413
- Zoro # G7618624
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Overall Depth | 2 in |
Mounting Hole Diameter | 1/2 in |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 20 Series; 25 Series; 30 Series; 40 Series; 45 Series |
Series | 15 Series |
Finish | Anodized |
Color | White |
Includes Fasteners | No |
For Profile Type | Single |
Compatible Brand and Series | 80/20, 15 Series |
Product Type | Economy Floor Mount Base Plate |
Adjustable | Yes |
Fastener Mounting Type | Drop In |
System of Measurement | Inch |
Description
Economy Floor Mount Base Plate, Inch, For Profile Type Single, Anodized, Overall Height 5 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 1 1/2 in, Mounting Hole Diameter 1/2 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3518-1A-PT)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- 80/20 Deadbolt Latch 90 Degree 45 Series (45-2107)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- 80/20 Stanchion Cross Clamp 1" Diameter (5575)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- 80/20 Anti-Vibration Foot, 1/2-13 (2216)
- 80/20 Structural Framing Systems