Shop All Flat Washers
80/20
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish
Mfr # 3258
Zoro # G0802422
product price: $0.12
/ea
Sold in multiples of 57 for $6.84
$6.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Series Fractional
- For Screw Size 1/4"
- Outside Diameter 0.625 in
Product Information
- Brand 80/20
- MFR # 3258
- Zoro # G0802422
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.625 in |
Inside Diameter | 0.286 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Series | Fractional |
Minimum Thickness | .066 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Weight | 0.004 |
Color | Black |
Type | SAE Flat |
Description
Sae Grade,8 Washer,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.025.0050)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-40025USA-100BX)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04120.200.0001)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (3659)
- 80/20 Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (11-6042)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (65-3260)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (3658)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- 80/20 General Washers