Shop All Aluminum Extrusions
80/20
Extrusion, Double Flang, Boltless, 145 In L
Mfr # 9030-145
Zoro # G2007822
Sold in multiples of 30 for $1,433.70
Item requires special delivery charges. A $2.50 per item surcharge will be applied.
$1,433.70
Free 30-Day Returns
Key Features
- Length 145 in
- Width (In.) 1.0 in
- Type Double Twin Flanged, Boltless
- Material Aluminum 6105-T5
- Finish Clear Anodized
Product Information
- Brand 80/20
- MFR # 9030-145
- Zoro # G2007822
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 145 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 12 ft |
Overall Length | 145 in |
Profile Width | 1 in |
Flange Height | 1/2 in |
Slot Width | 1/4 in |
Profile Height | 1 in |
Description
Double-Flanged Square Tube Profile, Double-Flanged Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width 1/4 in, Flange Height 1/2 in, Silver, Anodized, Aluminum 6105-T5, Nominal Length 12 ft, Quick Frame, Inch, Overall Length 145 in, Profile Width 1 in, Yield Strength 35,000 psi, Number of Open Slots 2, Framing Type Press-Fit, Tube Profile Type Double-Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Gray/Black/Red (AS187936468BK)
- KNAPE & VOGT 12PKBRS Shelf Supp Clip (256P BR)
- DURHAM Steel Storage Parts Bin Cabinet, Open Front, 33-3/4x11-1/2x11-1/2, 16 Compartments (353-95)
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- 80/20 Structural Framing Systems