Shop All Aluminum Extrusions
80/20
Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H
Mfr # 1545-72
Zoro # G1247863
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 1545-72
- Zoro # G1247863
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.5 in |
Height (In.) | 4.5 in |
Slot Width (In.) | 0.32 in |
Bore Dia. (In.) | 0.26 in |
Nominal Length | 6 ft |
Bore Diameter | 17/64 in |
Profile Width | 1 1/2 in |
Overall Length | 72 in |
Slot Width | 0.3 in |
Profile Height | 4 1/2 in |
Weight per Unit Length | 3.51 lb-ft |
Description
T-Slot, Inch, Triple, Silver, Weight per Unit Length 3.51 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 8, Profile Height 4 1/2 in, Profile Width 1 1/2 in, Overall Length 72 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 32 compartments, Polypropylene, 3" H x 18 in W (124-95-32-IND)
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3286-5A-PT)
- PLANO Plano ProLatch StowAway Organizer 13 Fixed Compartment Box, , 14W x 9-1/8D x 2H (2371304)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Structural Framing Systems