Shop All Aluminum Extrusions
This Product is Discontinued
80/20
Extrusion, 15S, 145 In L, 1.5 In W, 1.5 In H (Discontinued)
Mfr # 1515-ULS-145
Zoro # G0988836
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 145 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 1515-ULS-145
- Zoro # G0988836
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 145 in |
Width (In.) | 1.5 in |
Height (In.) | 1.5 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 12 ft |
Slot Width | 0.3 in |
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.95 lb-ft |
Overall Length | 145 in |
Profile Height | 1 1/2 in |
Bore Diameter | 17/64 in |
Rail HxW | 1 1/2 in x 1 1/2 in |
Description
T-Slot, Inch, Single, Silver, Weight per Unit Length 0.95 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 12 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 145 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Ultra-Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.