Shop All Structural Framing System Accessories
80/20
End Fastener, For 40 Series
Mfr # 40-3891
Zoro # G2526334
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 40 Series
- Series 40 Series
- Finish Polished
- Overall Height 33.1 mm
Product Information
- Brand 80/20
- MFR # 40-3891
- Zoro # G2526334
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 33.1 mm |
For Slot Width | 8 9/64 mm |
Overall Length | Not Available |
Fastener Thread Size | M8 |
Fastener Thread Length | 25 mm |
Overall Width | 15.9 mm |
Details
Item | Standard End Fastener |
Material | Steel |
For Use With | 40 Series |
Series | 40 Series |
Finish | Polished |
Connector Type | Standard End Fastener |
Color | Silver |
System of Measurement | Metric |
Fastener Type | End Fastener |
Product Type | Standard End Fastener |
For Profile Type | Single |
Fastener Mounting Type | Slide-In |
Description
Standard End Fastener, Silver, Polished, Overall Height 33.1 mm, Slide-In, End Fastener, Overall Length Not Available, Overall Width 15.9 mm, Fastener Thread Length 25 mm, Steel, Fastener Thread Size M8, 40 Series, System of Measurement Metric, Standard End Fastener, For Profile Type Single, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Top, Slope (KISTT1821PT)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- GLOBAL INDUSTRIAL Nestable Shelf Storage Bin, Plastic, 6-5/8 in W x 11-5/8 in D x 4 in H, Red (184838RD)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Nylon T-Slot Nuts, PK50 (3346)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4336-BLACK)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- 80/20 Structural Framing Systems