Shop All Structural Framing System Accessories
80/20
End Cap, For 25-2525, PK2
Mfr # 25-2015-2
Zoro # G0331387
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 25-2525
- Series 25 Series
- Finish Matte
- For Slot Width 6.5 mm
Product Information
- Brand 80/20
- MFR # 25-2015-2
- Zoro # G0331387
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 6.5 mm |
Overall Height | 25 mm |
Overall Width | 3 mm |
Overall Length | 25 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 25-2525 |
Series | 25 Series |
Finish | Matte |
Compatible Manufacturer Model Number | 25-2525 |
Color | Black |
System of Measurement | Metric |
Compatible Brand and Series | 25 Series, 80/20 |
For Profile Type | Single |
Product Type | End Cap |
Includes Fasteners | Yes |
Cover Type | Dust Cover |
Number of Mounting Holes | 1 |
Description
End Cap, Matte, 25 Series, Overall Height 25 mm, Overall Width 3 mm, Overall Length 25 mm, Metric, Black, For Slot Width 6.5 mm, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Single, Number of Mounting Holes 1, Compatible Brand and Series 25 Series, 80/20, Compatible Manufacturer Model Number 25-2525, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- WESTWARD Grease Pump Follower Plate (29FX08)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Yellow, 17 7/8 in L (30178YELLOBLANK)
- 80/20 Economy Leveling, Foot, 1/2-13 (2201)
- 80/20 M6 Drop In T-Nut W/Ball / Spring 40S Brt (40-3914)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- 80/20 End Cap Red W/Push-Ins 1010 (2015RED)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- 80/20 Structural Framing System Accessories