Shop All Structural Framing System Accessories
80/20
End Cap, For 1020, PK2
Mfr # 2025-2
Zoro # G3023641
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 1020
- Series 10 Series
- Finish Matte
- Overall Height 1 in
Product Information
- Brand 80/20
- MFR # 2025-2
- Zoro # G3023641
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 1/8 in |
For Slot Width | 0.3 in |
Overall Length | 2 in |
Details
Item | End Cap |
Material | ABS |
For Use With | 1020 |
Series | 10 Series |
Finish | Matte |
System of Measurement | Inch |
Product Type | End Cap |
For Profile Type | Double |
Color | Black |
Compatible Manufacturer Model Number | 1020 |
Includes Fasteners | Yes |
Number of Mounting Holes | 2 |
Compatible Brand and Series | 10 Series, 80/20 |
Cover Type | Dust Cover |
Description
End Cap, Matte, 10 Series, Overall Height 1 in, Overall Width 1/8 in, Overall Length 2 in, Inch, Black, For Slot Width 0.3 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Double, Number of Mounting Holes 2, Compatible Brand and Series 10 Series, 80/20, Compatible Manufacturer Model Number 1020, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Label Holder, 3 in L, 1 29/64 in W (29306)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- CHILDCRAFT Low Storage Unit, 12 Cubbies, 58-3/8 x 14-1/4 x 32-5/8 Inches (2793)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- 80/20 Slide-In T-Nut 5/16-18 W/Ball Spring (13055)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- 80/20 Shim Stock 10 S, PK10 (6780)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- 80/20 Anodize Breaker (12328)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- 80/20 Structural Framing Systems