Shop All Structural Framing System Accessories
80/20
Economy Drop-In T-Nut M6
Mfr # 13182
Zoro # G0815138
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Economy Drop in T- Nut
- Basic Material Zinc
- Series 15 Series, 40 Series
Product Information
- Brand 80/20
- MFR # 13182
- Zoro # G0815138
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Details
System of Measurement | Metric |
Nut Style | Economy Drop in T- Nut |
Basic Material | Zinc |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.009 |
Color | Bright |
Description
Economy Drop-In T-Nut M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- METRO Cart Cover, Coated, 24X48X62, Ea (24X48X62VC)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- 80/20 SHCS, For 2333, PK25 (3110-25)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- 80/20 5 Hole 90 Degree Joining Plate (45-4351)
- 80/20 Central Connector, Vertical Orientation (14012)
- SIMPSON STRONG-TIE Stringer Connector Lscz (LSCZ)
- 80/20 Structural Framing System Accessories