Shop All Structural Framing System Accessories
80/20
Econ T-Nut M6 Thread 10 S
Mfr # 3859
Zoro # G0806080
product price: $0.50
/ea
Sold in multiples of 16 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 10 Series
Product Information
- Brand 80/20
- MFR # 3859
- Zoro # G0806080
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Barrel Height | 0.030" |
Details
Item | Econ T-Nut M6 Thread 10 S |
System of Measurement | Metric |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.01 |
Description
Econ T-Nut M6 Thread 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- PARTNERS BRAND Jumbo Open Top Storage Bins, 16 in x 24 in x 12 in, PK25 (BINJ162412)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 4 in H, Black (QSB101CO)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- 80/20 2 Hole Inside Gusset (40-4332)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13029)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- SIMPSON STRONG-TIE STRONG-DRIVE SCREW 1.5"" (SDS25112-R25)
- 80/20 Structural Framing System Accessories