Shop All Structural Framing System Accessories
80/20
Econ T-Nut, 5/16-18 Thread, 15 S
Mfr # 3278
Zoro # G0802641
product price: $0.50
/ea
$0.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Slide in Economy T-Nut Offset Thread
- Basic Material Steel
- Series 15 Series
Product Information
- Brand 80/20
- MFR # 3278
- Zoro # G0802641
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Barrel Height | 0.080" |
Details
Item | Econ T-Nut,5/16-18 Thread,15 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Offset Thread |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Description
Econ T-Nut,5/16-18 Thread,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx18"D (VTT-1848)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, Black, 4 1/8 in L (QSB101BR)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- 80/20 Base For Swivel Feet ss 29mm Dia (12170)
- 80/20 Deadbolt Latch, 10 & 15 Series, 1-1/2 In. (2107)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- 80/20 Large Plastic Door Handle-Black (40-2060)
- 80/20 Structural Framing Systems