Shop All Structural Framing System Accessories
80/20
Drop-in T-Stud, 15, 40 Series, Zinc
Mfr # 13144
Zoro # G6070303
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 15 & 40 Series
- Type Drop-In T-Slot Stud
- Series 15 Series, 40 Series
- Finish Zinc-Plated
Product Information
- Brand 80/20
- MFR # 13144
- Zoro # G6070303
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Length | 20mm |
Length (In.) | 39/50 in |
Height (In.) | 24/25 in |
Thread Size | M6 x 1.0 |
Width (In.) | 5/8 |
Fastener Thread Length | 17 mm |
Fastener Thread Size | M6 |
For Slot Width | 8.2 mm |
Details
Item | Drop-In T-Stud |
Material | Steel |
For Use With | 15 & 40 Series |
Type | Drop-In T-Slot Stud |
Series | 15 Series, 40 Series |
Finish | Zinc-Plated |
Threaded Hole Location | Single Center |
Fastener Type | T-Stud |
Product Type | Drop-in T- Slot Stud Assembly |
System of Measurement | Metric |
Compatible Brand and Series | 80/20, 15 Series, 80/20, 40 Series |
Description
Drop-in T- Slot Stud Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 17 mm, T-Stud, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20, 15 Series, 80/20, 40 Series, 15 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- ECONOCO 2'x5' Black Portable Grid Panel, Pack Of 3 (B2X5)
- LEWISBINS 25 lb Storage Bin, Plastic, 2 in W, 2 7/8 in H, Light Beige, 12 in L (UDB1203-2 Lt Beige)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- 80/20 Black 40 S 0 Degree Pivot Nub (40-4387-BLACK)
- 80/20 Universal Pivot Nub 10 S (4186)
- 80/20 Standard T-Nut M8 X 1.25 15 S (3868)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- 80/20 Joining Plate, 15 Series (2535)
- 80/20 Structural Framing System Accessories