Shop All Structural Framing System Accessories
80/20
Drop In T-Nut M8
Mfr # 13132
Zoro # G0814867
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 45 Series
Product Information
- Brand 80/20
- MFR # 13132
- Zoro # G0814867
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 19.60mm x 10.00mm x 5.70mm |
Barrel Height | 3mm |
Details
Item | Drop In T-Nut M8 |
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.0119 |
Color | Bright |
Description
Drop In T-Nut M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, Blue, 11 5/8 in L (QSB202BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 Black 10 S 0 Degree 3" Arm Pivot (4197-BLACK)
- 80/20 Support, 45 deg., 1501 x 6" (2556)
- 80/20 Sliding, Door Lock (2057)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- 80/20 Structural Framing Systems