Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 1/4-20 Slot8 ss
Mfr # 13111
Zoro # G0814672
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Drop in T- Nut
- Basic Material Stainless-Steel
- Series 30 Series
Product Information
- Brand 80/20
- MFR # 13111
- Zoro # G0814672
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 15.80mm x 7.90mm x 4.50mm |
Barrel Height | 1.50mm |
Details
Item | Drop In T-Nut 1/4-20 Slot8 ss |
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 30 Series |
Fastener Finish | Stainless |
Weight | 0.006 |
Description
Drop In T-Nut 1/4-20 Slot8 ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 32 1/2 in L, 17 1/2 in W, 16 9/16 in H (DUS993/995/997)
- AKRO-MILS Plastic Divider, Black, 5 5/8 in L, 5 5/8 in W, 4 3/8 in H, 6 PK (41460)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4818-5HG)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- 80/20 Econ T-Nut 1/4-20 Thread, 15 S (3286)
- 80/20 Inside Corner Bracket, 2 Hole, For 10S (4119)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- 80/20 Structural Framing System Accessories