Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 1/4-20
Mfr # 13110
Zoro # G0814663
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 30 Series
Product Information
- Brand 80/20
- MFR # 13110
- Zoro # G0814663
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 16.00mm x 8.00mm x 4.50mm |
Barrel Height | 1.50mm |
Details
Item | Drop In T-Nut 1/4-20 |
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 30 Series |
Fastener Finish | Zinc |
Description
Drop In T-Nut 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 4-1/8 in x 7-3/8 in x 3 in, Clear (QUS220CL)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- 80/20 Bi-Slot Adj. 1" X 1" T-Slot 242" Profile (1002-242)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- 80/20 Base Plate, 10 Series, Width 1 In. (2414)
- 80/20 Support, 45 deg., 1501 x 6" (2556)
- 80/20 Panel Retainer, 15 Series, Width 3 In. (2433)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- 80/20 Ctr Inside Corner Bracket 6 Hole 15 S (4311)
- 80/20 Structural Framing Systems