Shop All Structural Framing System Accessories
80/20
BHSCS & Hammer Nut, PK6
Mfr # 75-3619-6
Zoro # G2568553
product price: $10.25
/pk 6, $1.71/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 45-4306/45-4351/45-4340
- Series 45 Series
- Finish Zinc-Plated
- Thread Size M8 x 18.00
Product Information
- Brand 80/20
- MFR # 75-3619-6
- Zoro # G2568553
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Thread Size | M8 x 18.00 |
Fastener Thread Size | M8 |
For Slot Width | 10.2 mm |
Fastener Thread Length | 18 mm |
Details
Item | BHSCS & Hammer Nut |
Material | Steel |
For Use With | 45-4306/45-4351/45-4340 |
Series | 45 Series |
Finish | Zinc-Plated |
Fastener Type | Hammer Nut |
Compatible Brand and Series | 80/20, 45 Series |
Fastener Head Type | Button Head Socket Cap |
System of Measurement | Metric |
Product Type | Bolt Assembly |
Threaded Hole Location | Single Center |
Compatible Manufacturer Model Number | 45-4306, 45-4340, 45-4351 |
Description
Bolt Assembly, For Slot Width 10.2 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 18 mm, Hammer Nut, Button Head Socket Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20, 45 Series, Compatible Manufacturer Model Number 45-4306, 45-4340, 45-4351, 45 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, Blue, 35 7/8 in L (QUS993BL)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 59 1/8 in H x 28 in W, 9 Shelves, Gray (1209-95)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x36x69 (MBSK1836CH)
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- 80/20 Bright Anchor Fastener Cam Only 30S (13185)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- 80/20 Door Glide, 10 S (2067)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Deadbolt Latch, 10 & 15 Series, 1-1/2 In. (2107)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- 80/20 Structural Framing System Accessories