Shop All Structural Framing System Accessories
80/20
Anchor Fastener, For 25 Series
Mfr # 25-3896
Zoro # G1071962
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 15 & 40 Series
- Series 25 Series
- Finish Polished
- Connector Type Standard Anchor Fastener
Product Information
- Brand 80/20
- MFR # 25-3896
- Zoro # G1071962
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 22.9 mm |
Fastener Thread Length | 18 mm |
Overall Height | 18.6 mm |
Fastener Thread Size | M5 |
Overall Width | 14.3 mm |
For Slot Width | 6 1/2 mm |
Details
Item | Standard Anchor Fastener Assembly |
Material | Zinc |
For Use With | 15 & 40 Series |
Series | 25 Series |
Finish | Polished |
Connector Type | Standard Anchor Fastener |
Color | Silver |
Fastener Mounting Type | Slide-In |
Fastener Type | Anchor Fastener |
Product Type | Standard Anchor Fastener Assembly |
System of Measurement | Metric |
Description
Standard Anchor Fastener Assembly, Silver, Polished, Overall Height 18.6 mm, Slide-In, Anchor Fastener, Overall Length 22.9 mm, Overall Width 14.3 mm, Fastener Thread Length 18 mm, Zinc, Fastener Thread Size M5, 25 Series, System of Measurement Metric, Standard Anchor Fastener, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbench, Steel, 60" W, 36" D (WB-1-3660S/S-60)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- AKRO-MILS Portable Tool Organizer (6318)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5A-HG)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Rt Hand Econ Lift-Off Hinge Short 40 S (40-2839)
- 80/20 SHCS, For 2333, PK25 (3110-25)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- 80/20 Joining Plate 10 Hole 90 Degree 15 S (4327)
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 Structural Framing Systems