Shop All Structural Framing System Accessories
80/20
Adjustable Floor Lock
Mfr # 40-2731
Zoro # G0830398
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Series M Series
- Load Capacity 120 lb
- Overall Height 203.2 mm
- Caster Mounting Type Plate
Product Information
- Brand 80/20
- MFR # 40-2731
- Zoro # G0830398
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Height | 203.2 mm |
Overall Width | 114.3 mm |
Overall Depth | 165.1 mm |
Fastener Thread Size | M10 |
Fastener Thread Length | 25 mm |
Details
Item | Floor Mount Lock |
Material | Steel |
Series | M Series |
Load Capacity | 120 lb |
Caster Mounting Type | Plate |
System of Measurement | Metric |
Compatible Manufacturer Model Number | 13-1525 |
Includes Fasteners | No |
For Profile Type | Quad, Dual-Quad |
Adjustable | Yes |
Product Type | Adjustable Position Floor Lock |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- 80/20 T-Slot Cover, For 45 Series (12013)
- 80/20 Standard Anchor Fastener Assy, 5/16-18 (3373)
- 80/20 End Cap, For 1515, PK2 (2030-2)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- 80/20 Structural Framing System Accessories