Shop All Structural Framing System Accessories
80/20
8 Hole Joining Plate, For 25-2550/25-5050
Mfr # 25-4165
Zoro # G2328365
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2550/25-5050
- Series 25 Series
- Finish Anodized
- Width (In.) 2 x 4
Product Information
- Brand 80/20
- MFR # 25-4165
- Zoro # G2328365
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 x 4 |
Overall Length | 4 mm |
Mounting Hole Diameter | 6.3 mm |
Overall Height | 100 mm |
For Slot Width | 6 1/2 mm |
Overall Width | 50 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 25-2550/25-5050 |
Series | 25 Series |
Finish | Anodized |
Color | Silver |
System of Measurement | Metric |
Product Type | Rectangular Flat Plate |
Inside Corner Bracket Style | Rectangular |
Number of Mounting Holes | 8 |
Connector Type | Flat Plate |
Description
Rectangular Flat Plate, Silver, Anodized, Number of Mounting Holes 8, Overall Height 100 mm, 6.3 mm, Overall Length 4 mm, Overall Width 50 mm, Aluminum 6105-T5, Inside Corner Bracket Style Rectangular, 25 Series, System of Measurement Metric, Flat Plate, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- GLOBAL INDUSTRIAL 1-1/2 Size Two Socket Cross Pipe Fitting 1.94 Fitting I.D. (798745)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- PORTER-CABLE Joining Biscuit, 20, Beechwood, Brown (5562)
- 80/20 Black 15 S Right Angle 90 Degree Pivot (4405-BLACK)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- 80/20 Uv Wire Ties, Black, 8", 40 lb., PK100 (2891)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- 80/20 Corner, 3 Way - Gray (9150)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- 80/20 Structural Framing System Accessories