Shop All Structural Framing System Accessories
80/20
8 Hole Inside Gusset, For 1530/1530-LITE
Mfr # 4338
Zoro # G2271446
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1530/1530-LITE
- Type Corner Bracket
- Series 15 Series
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4338
- Zoro # G2271446
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3" |
Height (In.) | 3" |
Width (In.) | 2.812" |
Overall Height | 3 in |
Overall Width | 2 13/16 in |
Mounting Hole Diameter | 21/64 in |
For Slot Width | 21/64 in |
Overall Length | 3 in |
Overall LxWxH | 3 in x 2 13/16 in x 3 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1530/1530-LITE |
Type | Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Connector Type | Inside-Corner Bracket |
System of Measurement | Inch |
Number of Mounting Holes | 8 |
Color | Silver |
Inside Corner Bracket Style | Gusseted |
Product Type | Gusseted Inside-Corner Bracket |
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 2 13/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 12 Deep (AMG WS-1272)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- 80/20 Locking Door Latch With Key (40-2063)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- 80/20 Flanged Hex Head Nut Bright Zinc 5/16-18 (3759)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- 80/20 Structural Framing Systems