Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # 3340
Zoro # G0802967
Sold in multiples of 10 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Series Fractional
Product Information
- Brand 80/20
- MFR # 3340
- Zoro # G0802967
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Height | .166" |
Details
Item | Socket Head Cap Screw |
System of Measurement | Inch |
Material | Steel |
Series | Fractional |
Drive Type | Hex |
Finish | Zinc Plated |
Weight | 0.017 |
Color | Black |
Thread Style | Fully Threaded |
Head Type | Button Flanged |
Description
Flanged Bhscs,5/16-18 X .50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L (M01000.420.0140)
- ZORO SELECT Extra Low Crown Cap Nut, #6-32, Brass, Chome Plated, 9/32 in H, 25 PK (CPB069)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 10 PK (U55050.050.0150)
- ZORO SELECT M6-1.00 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0025)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (75-3829)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3111)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (11-8716)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3941)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M5C35KCS)
- 80/20 Socket Head Cap Screws