Shop All Structural Framing System Accessories
80/20
5 Hole Tee Joining Plate
Mfr # 45-4340
Zoro # G1331863
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 45-4545/45-4545-LITE
- Series 45 Series
- Finish Anodized
- Overall Height 135 mm
Product Information
- Brand 80/20
- MFR # 45-4340
- Zoro # G1331863
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Height | 135 mm |
For Slot Width | 10 9/64 mm |
Mounting Hole Diameter | 8.3 mm |
Overall Width | 135 mm |
Overall LxWxH | 6 mm x 135 mm x 135 mm |
Overall Length | 6 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 45-4545/45-4545-LITE |
Series | 45 Series |
Finish | Anodized |
System of Measurement | Metric |
Connector Type | Flat Plate |
Color | Silver |
Number of Mounting Holes | 5 |
Inside Corner Bracket Style | Tee |
Product Type | Tee Flat Plate |
Description
Tee Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 135 mm, 8.3 mm, Overall Length 6 mm, Overall Width 135 mm, Aluminum 6105-T5, Inside Corner Bracket Style Tee, 45 Series, System of Measurement Metric, Flat Plate, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Bulk Storage Locker, 48 in W, 36 in D, 84 in H, 2 Shelves, 1 Doors, Steel Wire, Assembled (LPC-4836-7)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Inside Corner Connector, 90 Deg, 15 S (3364)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- 80/20 Deluxe Leveling Foot, For 25 Series (25-2192)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281-BLACK)
- 80/20 Structural Framing System Accessories