Shop All Structural Framing System Accessories
80/20
5 Hole Tee Joining Plate
Mfr # 40-4340
Zoro # G1583163
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 40-4040/40-4040-LITE
- Series 40 Series
- Finish Anodized
- For Slot Width 8 9/64 mm
Product Information
- Brand 80/20
- MFR # 40-4340
- Zoro # G1583163
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 8 9/64 mm |
Mounting Hole Diameter | 8.3 mm |
Overall Length | 6 mm |
Overall Width | 120 mm |
Overall Height | 120 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 40-4040/40-4040-LITE |
Series | 40 Series |
Finish | Anodized |
Product Type | Tee Flat Plate |
Number of Mounting Holes | 5 |
Inside Corner Bracket Style | Tee |
Color | Silver |
Connector Type | Flat Plate |
System of Measurement | Metric |
Description
Tee Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 120 mm, 8.3 mm, Overall Length 6 mm, Overall Width 120 mm, Aluminum 6105-T5, Inside Corner Bracket Style Tee, 40 Series, System of Measurement Metric, Flat Plate, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-18HG)
- CLOSETMAID 12PK WHT DownWall Clip (754600)
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, Black, 11 7/8 in L (30716BLACK)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- 80/20 Stacking/Caster Corner, 3 Way (9253)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- 80/20 5 Hole 90 Degree Joining Plate (30-4351)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- 80/20 Structural Framing System Accessories