Shop All Structural Framing System Accessories
80/20
5 Hole 90 Degree Joining Plate
Mfr # 30-4351
Zoro # G2426383
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 30-3030
- Series 30 Series
- Finish Anodized
- Product Type 90 Degrees Angled Flat Plate
Product Information
- Brand 80/20
- MFR # 30-4351
- Zoro # G2426383
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Mounting Hole Diameter | 6.3 mm |
Overall Length | 4 mm |
Overall Height | 90 mm |
Overall Width | 90 mm |
For Slot Width | 8 9/64 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 30-3030 |
Series | 30 Series |
Finish | Anodized |
Product Type | 90 Degrees Angled Flat Plate |
System of Measurement | Metric |
Inside Corner Bracket Style | 90 Degrees Angle |
Joining Plate Style | 90 Degrees Angled |
Color | Silver |
Number of Mounting Holes | 5 |
Connector Type | Flat Plate |
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 90 mm, 6.3 mm, Overall Length 4 mm, Overall Width 90 mm, Aluminum 6105-T5, Inside Corner Bracket Style 90 Degrees Angle, 30 Series, System of Measurement Metric, Flat Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Beige, 18 in L (30260STONE)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 60 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU246072V4580)
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- 80/20 Joining Plate, 10 Series (4081)
- 80/20 Drop In T-Stud M6 X 40 (13140)
- 80/20 Floor Mount Base Plate 40-8080 (40-2410)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- 80/20 Structural Framing Systems