Shop All Socket Head Cap Screws
80/20
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length
Mfr # 3420
Zoro # G0803691
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3/4 in
- Series Fractional
- Drive Size 7/32 in
Product Information
- Brand 80/20
- MFR # 3420
- Zoro # G0803691
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 7/32 in |
Head Height | .234†|
Details
System of Measurement | Inch |
Series | Fractional |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Color | Black |
Weight | 0.028 |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
Fhscs,3/8-16 X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1242)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-6CR)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length (3619)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length (75-3600)
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length (11-6518)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length (3458)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0490320332)
- 80/20 Socket Head Cap Screws