Shop All Structural Framing System Accessories
80/20
3 Hole Joining Strip
Mfr # 45-4306
Zoro # G0686971
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 45-4545/45-4545-LITE
- Series 45 Series
- Finish Anodized
- Mounting Hole Diameter 8.3 mm
Product Information
- Brand 80/20
- MFR # 45-4306
- Zoro # G0686971
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Mounting Hole Diameter | 8.3 mm |
Overall Length | 6 mm |
Overall Width | 42 mm |
Overall Height | 135 mm |
For Slot Width | 10 9/64 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 45-4545/45-4545-LITE |
Series | 45 Series |
Finish | Anodized |
Number of Mounting Holes | 3 |
Inside Corner Bracket Style | Straight |
Connector Type | Flat Plate |
Product Type | Joining Strip |
System of Measurement | Metric |
Color | Silver |
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 3, Overall Height 135 mm, 8.3 mm, Overall Length 6 mm, Overall Width 42 mm, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 45 Series, System of Measurement Metric, Flat Plate, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H (19618606)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDDS246066-6S95)
- FLEX-STRUT Shelf Bracket, RH, 10" (FS-5600-10R E/G)
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- 80/20 Black 10 S 5 Hole "L" Joining Plate (4081-BLACK)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- 80/20 Hex Driver 5/32" Ball End (6105)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- 80/20 Structural Framing System Accessories