Shop All Structural Framing System Accessories
80/20
2 Hole Inside Gusset, For 10 Series
Mfr # 4132
Zoro # G0409001
product price: $8.26
/ea
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Type Corner Bracket
- Series 10 Series
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4132
- Zoro # G0409001
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1" |
Width (In.) | 7/8" |
Height (In.) | 1" |
Overall Height | 1 in |
For Slot Width | 17/64 in |
Overall Width | 7/8 in |
Overall Length | 1 in |
Mounting Hole Diameter | 9/32 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Type | Corner Bracket |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 2 |
System of Measurement | Inch |
Color | Silver |
Number of Mounting Holes | 2 |
Product Type | Gusseted Inside-Corner Bracket |
Inside Corner Bracket Style | Gusseted |
Connector Type | Inside-Corner Bracket |
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 1 in, 9/32 in, Overall Length 1 in, Overall Width 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aerovent Drum Vent (28206)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Rt Hand Econ Lift-Off Hinge Short 40 S (40-2839)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- 80/20 Roller Wheels, 15 Series (2280)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- 80/20 Structural Framing Systems