Shop All Socket Head Cap Screws
80/20
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length
Mfr # 3689
Zoro # G0804741
product price: $0.71
/ea
Sold in multiples of 13 for $9.23
$9.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Series Fractional
- Drive Size 3/16 in
Product Information
- Brand 80/20
- MFR # 3689
- Zoro # G0804741
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Height | .247" |
Details
System of Measurement | Inch |
Series | Fractional |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Weight | 0.01 |
Thread Style | Fully Threaded |
Description
S/S 1/4-20 X 1/2" Shcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (204608BG)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK (A01200.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932065)
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK (5ZDU4)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length (3458)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3267)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length (75-3630)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.080.0080)
- 80/20 Socket Head Cap Screws