Shop All Structural Framing System Accessories
80/20
12 Hole Joining Plates, 1530/1530-LITE
Mfr # 4325
Zoro # G1013512
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1530/1530-LITE
- Type Tee Flat Plate
- Series 15 Series
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4325
- Zoro # G1013512
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 6" |
Height (In.) | 6" |
Overall Width | 6 in |
Overall Height | 6 in |
For Slot Width | 21/64 in |
Mounting Hole Diameter | 21/64 in |
Overall Length | 1/4 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 1530/1530-LITE |
Type | Tee Flat Plate |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 12 |
Connector Type | Flat Plate |
Color | Silver |
Product Type | Tee Flat Plate |
Number of Mounting Holes | 12 |
System of Measurement | Inch |
Inside Corner Bracket Style | Tee |
Description
Tee Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 6 in, 21/64 in, Overall Length 1/4 in, Overall Width 6 in, Aluminum 6105-T5, Inside Corner Bracket Style Tee, 15 Series, System of Measurement Inch, Flat Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Plexiglass Door 24U (LFD-24P)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Green, 23 5/8 in L (30184GREEN)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- 80/20 Base Plate, 3/8-16 Tap Center, For 15S (2130)
- 80/20 Large Plastic Door Handle-Black (40-2060)
- 80/20 Push In Fastener, Black, 10 S (3272)
- 80/20 Tee Connector, 3 Way, Width 1 In (9230)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- 80/20 Structural Framing Systems