Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S X's Square Orange, 25PK
Mfr # VSX-SQUARE-ORANGE
Zoro # G109615508
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 6 in
- Legend 5S Corner Markers
- Thickness 0.003 in
Product Information
- Brand 5S Supplies
- MFR # VSX-SQUARE-ORANGE
- Zoro # G109615508
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 6 in |
Details
Color | Orange |
Legend | 5S Corner Markers |
Thickness | 0.003 in |
Description
VinylStripe 5S X's Square 25 PackOur 5S X's will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S X's will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Neck Cape Fastener Kit (Gentex Corp)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- 5S SUPPLIES VinylStripe 5S X's Square Green, 25PK (VSX-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow (VST-410-YLW)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-SQUARE-RED)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9WLE0)
- 5S Supplies Marking and Warning Tapes