Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S X's Square Blue, 25PK
Mfr # VSX-SQUARE-BLUE
Zoro # G109615553
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 6 in
- Thickness 0.003 in
- Legend 5S Corner Markers
Product Information
- Brand 5S Supplies
- MFR # VSX-SQUARE-BLUE
- Zoro # G109615553
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 6 in |
Details
Thickness | 0.003 in |
Legend | 5S Corner Markers |
Color | Blue |
Description
VinylStripe 5S X's Square 25 PackOur 5S X's will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S X's will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- C.H. HANSON 3/16 Dot Design Numberr Set (26621)
- 5S SUPPLIES VinylStripe 5S X's Square Green, 25PK (VSX-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- 5S SUPPLIES VinylStripe 5S X's Square Orange, 25PK (VSX-SQUARE-ORANGE)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black / White (VST-221-BLACK/WHITE)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- 5S Supplies Marking and Warning Tapes