Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S T's Square Red, 25PK
Mfr # VST-SQUARE-RED
Zoro # G109615461
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.003 in
- Length 6 in
- Legend 5S Corner Markers
- Width 2 in
Product Information
- Brand 5S Supplies
- MFR # VST-SQUARE-RED
- Zoro # G109615461
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Thickness | 0.003 in |
Legend | 5S Corner Markers |
Color | Red |
Description
VinylStripe 5S T's Square 25 PackOur 5S T's will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S T's will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Trespassin (A-1218 No Tres - No Trespassin)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S T's Square Green, 25PK (VST-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Black (VST-115-BLK)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Black, 25PK (VSC-ROUND-BLACK)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow (VST-410-YLW)
- 3M Safety Stripe Tape, 2"x36 yd, PK24 (5700)
- 5S Supplies Marking and Warning Tapes