Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Rectangle's Square Black, 25PK
Mfr # VSR-SQUARE-BLACK
Zoro # G009615516
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.003 in
- Length 10 in
- Legend 5S Corner Markers
- Width 2 in
Product Information
- Brand 5S Supplies
- MFR # VSR-SQUARE-BLACK
- Zoro # G009615516
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 10 in |
Width | 2 in |
Details
Thickness | 0.003 in |
Legend | 5S Corner Markers |
Color | Black |
Description
VinylStripe 5S Rectangles Square 25 PackOur 5S Rectangles will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Rectangles will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- PIG Spill Kit, Universal, Yellow (45301)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 60" Black (CESM-21CB-2460)
- NMC Do Not Enter Sign, TM11H (TM11H)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Red (VST-112-RED)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-SQUARE-RED)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- 5S SUPPLIES VinylStripe 5S Footprints Sets Orange, 25PK (VSF-FOOTPRINTS-ORANGE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow / Black (VST-221-YELLOW/BLACK)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104459)
- 5S Supplies Marking and Warning Tapes