Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Corner Markers Square Yellow, 25PK
Mfr # VSC-SQUARE-YELLOW
Zoro # G609615534
product price: $26.29
/pk 25, $1.05/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Thickness 0.003 in
- Legend 5S Corner Markers
- Width 2 in
Product Information
- Brand 5S Supplies
- MFR # VSC-SQUARE-YELLOW
- Zoro # G609615534
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Thickness | 0.003 in |
Color | Yellow |
Legend | 5S Corner Markers |
Description
VinylStripe 5S Corner Markers Square 25 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- PIP Class 0 Electrical Glove, Size 11, PR (170-0-14/11)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1448)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Blue, 25PK (VSC-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-SQUARE-RED)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square White, 25PK (VSC-SQUARE-WHITE)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Red (VST-212-RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (230WF FLO YEL)
- 5S Supplies Marking and Warning Tapes