Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Corner Markers Square Red, 25PK
Mfr # VSC-ROUND-RED
Zoro # G609615596
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5S Corner Markers
- Length 6 in
- Thickness 0.003 in
- Width 2 in
Product Information
- Brand 5S Supplies
- MFR # VSC-ROUND-RED
- Zoro # G609615596
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Legend | 5S Corner Markers |
Color | Red |
Thickness | 0.003 in |
Description
VinylStripe 5S Corner Markers Round 25 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners White, 25PK (VSC-ROUND-WHITE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Yellow, 25PK (VSC-ROUND-YELLOW)
- 5S SUPPLIES VinylStripe 5S Rectangle's Square Black, 25PK (VSR-SQUARE-BLACK)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S T's Square Red, 25PK (VST-SQUARE-RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- 5S Supplies Marking and Warning Tapes