Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Corner Markers Square Blue, 25PK
Mfr # VSC-SQUARE-BLUE
Zoro # G809615570
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Legend 5S Corner Markers
- Width 2 in
- Thickness 0.003 in
Product Information
- Brand 5S Supplies
- MFR # VSC-SQUARE-BLUE
- Zoro # G809615570
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Legend | 5S Corner Markers |
Color | Blue |
Thickness | 0.003 in |
Description
VinylStripe 5S Corner Markers Square 25 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- RUBBER-CAL Purple English Lavender Flower Doormat, 18 x 3 (10-102-019)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Yellow, 25PK (VSC-SQUARE-YELLOW)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square White, 25PK (VSC-SQUARE-WHITE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow (VST-410-YLW)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Red (SM-RED-2)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- 5S Supplies Marking and Warning Tapes