Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue
Mfr # TBF-48108-BLU
Zoro # G509615627
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 108 in
- Width 48 in
- Thickness 1/2 in
- Features Foam Insert
- Shape Rectangle
Product Information
- Brand 5S Supplies
- MFR # TBF-48108-BLU
- Zoro # G509615627
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 108 in |
Width | 48 in |
Size | 48" X 108" |
Details
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- FREEMAN 1-3/4" Aluminum Pneumatic Tool Rafter Hook with 1/4" Industrial Swivel (PLTHSWVB)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Blue (TBF-1022-BLU)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1200 Protector Case (PEL-1200-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Yellow Bottom (TSF-4854-BLUY)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- 5S Supplies Tool Storage Accessories