Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue
Mfr # TBF-2736-BLU
Zoro # G209615644
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 27 in
- Thickness 1/2 in
- Features Foam Insert
- Shape Rectangle
Product Information
- Brand 5S Supplies
- MFR # TBF-2736-BLU
- Zoro # G209615644
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 36 in |
Width | 27 in |
Size | 27" X 36" |
Details
Item | Foam Insert |
Thickness | 1/2 in |
Features | Foam Insert |
Color | Blue |
Shape | Rectangle |
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" JT2 Drill Chuck with R8 Arbor (9999-0010)
- VESSEL BALL GRIP Screwdriver No.220 +1x150 (220P1150)
- INTEGRATED SUPPLY NETWORK Torque Wrench Ratcheting 3/8" Drive, 20 - 200 In/Lb., 12" (KTI-72100)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-610)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Blue (TBF-2428-BLU)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- 5S SUPPLIES Tool Box Foam 12in x 24in 1/2 Thick Black (TBF-1224 -BLK)
- 5S SUPPLIES Tool Box Foam Insert 18.5in x 31.875in 1/2 InchThick Black (TBF-1831-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Blue Top / Yellow Bottom (TSF-2428-BLUY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- 5S Supplies Tool Storage Accessories