Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 26.25in x 39.75in 1/2 Inch Thick Black
Mfr # TBF-2639-BLK
Zoro # G109615638
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.75 in
- Width 26.25 in
- Thickness 1/2 in
- Features Foam Insert
- Shape Rectangle
Product Information
- Brand 5S Supplies
- MFR # TBF-2639-BLK
- Zoro # G109615638
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 39.75 in |
Width | 26.25 in |
Size | 26.25" X 39.75" |
Details
Item | Foam Insert |
Thickness | 1/2 in |
Color | Black |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J7336CPB)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Yellow Bottom (TSF-4854-BLUY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 20in x 40in Blue Top / Yellow Bottom (TSF-2040-BLUY)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom (TSF-1224-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Black Top / Red Bottom (TSF-1622-BLKRD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- KENNEDY Drawer Liner (84037)
- 5S Supplies Tool Storage Accessories