Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom
Mfr # TSF-4854-BLKRD
Zoro # G309615674
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 in
- Width 48 in
- Thickness 3/4 in
- Color Black Top / Red Bottom
- Size 48" X 54"
Product Information
- Brand 5S Supplies
- MFR # TSF-4854-BLKRD
- Zoro # G309615674
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 54 in |
Width | 48 in |
Size | 48" X 54" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Color | Black Top / Red Bottom |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Jaw Inserts No. 3 (46652)
- DOTCO Gear Lube (45-0980)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 (J4968)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Blue Top / Yellow Bottom (TSF-2428-BLUY)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Blue (TBF-2428-BLU)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1150 Protector Case (PEL-1150-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- 5S Supplies Tool Storage Accessories