Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom
Mfr # TSF-1836-BLKRD
Zoro # G309615605
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 18 in
- Thickness 3/4 in
- Color Black Top / Red Bottom
- Features Foam Insert
Product Information
- Brand 5S Supplies
- MFR # TSF-1836-BLKRD
- Zoro # G309615605
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 36 in |
Width | 18 in |
Size | 18" X 36" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Color | Black Top / Red Bottom |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 3)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- KIPP Cam Lever Adjustable S0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111AEX15)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 20in x 40in Blue Top / Yellow Bottom (TSF-2040-BLUY)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1700 Protector Case (PEL-1700-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK)
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR02115)
- 5S Supplies Tool Storage Accessories