Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom
Mfr # TSF-1622-BLURD
Zoro # G309615636
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.25 in
- Width 16.625 in
- Thickness 3/4 in
- Features Foam Insert
- Color Blue Top / Red Bottom
Product Information
- Brand 5S Supplies
- MFR # TSF-1622-BLURD
- Zoro # G309615636
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 22.25 in |
Width | 16.625 in |
Size | 16.625" X 22.25" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Features | Foam Insert |
Color | Blue Top / Red Bottom |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- PROTO CROW BAR LARGE 36" (PO55-104)
- CHIX Soft Cloths, 13 x 15, White, PK1200 (8007)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom (TSF-1224-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Red Bottom (TSF-4854-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom (TSF-4854-BLKRD)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1700 Protector Case (PEL-1700-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- MILWAUKEE TOOL Foam Insert (48-22-8453)
- 5S Supplies Tool Storage Accessories