Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 16.5in x 36.75in Blue Top / Red Bottom
Mfr # TSF-1636-BLURD
Zoro # G009615677
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.75 in
- Width 16.5 in
- Thickness 3/4 in
- Color Blue Top / Red Bottom
- Features Foam Insert
Product Information
- Brand 5S Supplies
- MFR # TSF-1636-BLURD
- Zoro # G009615677
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 36.75 in |
Width | 16.5 in |
Size | 16.5" X 36.75" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Color | Blue Top / Red Bottom |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Flex Head Ratcheting Combination Wrench (45-96-9818)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Red Bottom (TSF-4854-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom (TSF-1224-BLURD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8435 2 Piece Foam Kit (MP-48-22-8435-BLK)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- MECHANICS TIME SAVER 12-Piece Black Wrench Holder (WH12BK)
- 5S Supplies Tool Storage Accessories