Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom
Mfr # TSF-1224-BLURD
Zoro # G609615671
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 12 in
- Thickness 3/4 in
- Color Blue Top / Red Bottom
- Features Foam Insert
Product Information
- Brand 5S Supplies
- MFR # TSF-1224-BLURD
- Zoro # G609615671
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 24 in |
Width | 12 in |
Size | 12" X 24" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Color | Blue Top / Red Bottom |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Insert Bit x 1 (P125P3A)
- BON TOOL Bon 14-639 Road Rake, Heavy Duty 15 1/2", 66" Wood Handle (14-639)
- SUPERIOR ELECTRIC 06-75-3150 1/4-20 x 1 Inch Long Left Hand, Socket Head Screw Replaces Milwaukee 06-75-3150 (SE 06-75-3150)
- DIABLO 10" Circular Saw Blade (D1030X)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Blue Top / Red Bottom (TSF-1636-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Red Bottom (TSF-48108-BLKRD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8425 4 Piece Foam Kit (MP-48-22-8425-BLK/RED)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- 5S Supplies Tool Storage Accessories