Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Blue
Mfr # TBF-1022-BLU
Zoro # G209615668
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22.25 in
- Width 10.625 in
- Thickness 1/2 in
- Features Foam Insert
- Shape Rectangle
Product Information
- Brand 5S Supplies
- MFR # TBF-1022-BLU
- Zoro # G209615668
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 22.25 in |
Width | 10.625 in |
Size | 10.75" X 18.125" |
Details
Item | Foam Insert |
Thickness | 1/2 in |
Color | Blue |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (389715)
- DRILL AMERICA 1-5/8" Forstner Drill Bit (DMS70-0120)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Blue (TBF-2428-BLU)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Black Top / Red Bottom (TSF-1636-BLKRD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tote Tray (T1050-XD)
- 5S Supplies Tool Storage Accessories