Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black
Mfr # TBF-1022-BLK
Zoro # G709615625
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.25 in
- Width 10.625 in
- Thickness 1/2 in
- Features Foam Insert
- Shape Rectangle
Product Information
- Brand 5S Supplies
- MFR # TBF-1022-BLK
- Zoro # G709615625
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 22.25 in |
Width | 10.625 in |
Size | 10.75" X 18.125" |
Details
Item | Foam Insert |
Thickness | 1/2 in |
Features | Foam Insert |
Color | Black |
Shape | Rectangle |
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- STANLEY FMHT75077 PUNCH SET FATMAX 6PC (16-226)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- 5S SUPPLIES Tool Box Foam Insert 18.5in x 31.875in 1/2 InchThick Black (TBF-1831-BLK)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1170 Protector Case (PEL-1170-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom (TSF-2428-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Black Top / Red Bottom (TSF-1636-BLKRD)
- DYNAMIC 1/4" Drive SAE Magnetic, 26 Socket Organizer (D029000)
- 5S Supplies Tool Storage Accessories