Shop All Marking and Warning Tapes
5S Supplies
StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green
Mfr # SM-GREEN-4
Zoro # G209615576
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Shape Roll
- Grit Size 4 Inch x 100 FT
- Legend Floor marking Tape
Product Information
- Brand 5S Supplies
- MFR # SM-GREEN-4
- Zoro # G209615576
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 4 in |
Grit Size | 4 Inch x 100 FT |
Details
Shape | Roll |
Legend | Floor marking Tape |
Color | Green |
Description
StripeMark Heavy Duty Industrial Floor Marking Tape that lasts. StripeMark floor tape is rated as the #1 industrial floor tape on the market. StripeMark floor tape can outperform other tapes and paints even in the harshest industrial work environments.StripeMark is created using an extremely tough material and features a super sticky adhesive backing with the added convenience of duel-beveled edges.This tape will maintain its functioning power through chemical and grease spills, truck and forklift traffic, and even pallet wear and tear. If youve been looking for an industrial floor tape you can trust, StripeMark is the right choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (8CW45)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Red (SM-RED-2)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners White, 25PK (VSC-ROUND-WHITE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Red (VST-212-RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD BLU)
- 5S Supplies Marking and Warning Tapes