Shop All Tool Storage Accessories
5S Supplies
ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White
Mfr # TST-15180-WT
Zoro # G009615684
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 in
- Width 15 in
- Thickness 0.003 in
- Features Tool Shadow Tape
- Shape Roll
Product Information
- Brand 5S Supplies
- MFR # TST-15180-WT
- Zoro # G009615684
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 180 in |
Width | 15 in |
Details
Item | Tool Shadow Tape |
Thickness | 0.003 in |
Color | White |
Features | Tool Shadow Tape |
Shape | Roll |
Description
ShadowTapeSATISFACTION GUARANTEE- Don't like our product simply return it for full refund with no questions asked.Great for Color Coding your work areas.Product FeaturesColors available: Black, Red, Blue, Yellow, Orange, Yellow, Gray and White15 inches x 15 Foot RollsDesigned for indoor and outdoor useDurable Vinyl MaterialWater resistant and will stick to most all flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 19mm Hex 75mm 3/4 Sq. Drive (6012M.75-19)
- DRILL AMERICA 21/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621/64)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- PORTER-CABLE Switch (A22756)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Yellow Bottom (TSF-48108-BLKY)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1200 Protector Case (PEL-1200-BLK)
- MILWAUKEE TOOL Cable Head Accessory Case (48-53-2839)
- 5S Supplies Tool Storage Accessories