Shop All Dry Erase Boards
5S Supplies
Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in
Mfr # PROBFISHBONE-ALUM-72x46
Zoro # G009676890
product price: $449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 72 in
- Thickness 0.012 in
Product Information
- Brand 5S Supplies
- MFR # PROBFISHBONE-ALUM-72x46
- Zoro # G009676890
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 72 in |
Details
Description
Our Fishbone Problem Solving Board is perfect for Root Cause Problem Solving Meetings. This Visual Management Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 72in wide x 46in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 13" x 9" x 16" Poly Bags, PK 1000 (075-F-99981)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Heavy Duty (5560B-R-10)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- 5S SUPPLIES KPI Board Aluminum Dry Erase 72in x 46in (KPI-7246-DRYERASE)
- 5S SUPPLIES Safety Board Aluminum Dry Erase 96in x 46in With Traffic Light and LED Automatic Counter (INDSAFE-9446-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- 5S Supplies Dry Erase Boards